Shop All Keyless Bushings
Climax Metal Products
C405E-250 Keyless Locking Assembly
Mfr # C405E-250
Zoro # G0209907
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 2 1/2 in
- Outside Dia. (In.) 3.74
- Overall Length 2.913 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405E-250
- Zoro # G0209907
- UPC # 044861075067
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 1/2 in |
Outside Dia. (In.) | 3.74 |
Overall Length | 2.913 in |
Overall Length (In.) | 2.913 |
Outside Dia. | 3.74 in |
Overall Length (mm) | 74 |
Shaft Dia. (In.) | 2.5 |
Shaft Dia. Tolerance | +0/-.002 in |
Bolt Size | M8 x 55 |
Outside Dia. Tolerance | +0/-.002 in |
For Bore Diameter | 2 1/2 in |
Overall Width | 2.913 in |
Outside Diameter Tolerance | +0/-.002 in |
Screw Thread Size | M8 x 55 |
Outside Diameter | 3 47/64 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 1/2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 47/64 in, Overall Width 2.913 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 28,360.077 psi, Maximum Transmitted Torque 402 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE030G10B, Pressure Line, 10 micron, Outside-In (MF0060059)
- CHICAGO DIE CASTING PULLEY 1-1/2X1/2"" (150A5)
- CAMOZZI #P6510 04-04, Male Connector, 1/4" OD X 1/4" NPT (P6510 04-04)
- POWERFLITE AX31 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (AX31-2)
- CLIMAX METAL PRODUCTS C133M-25x50 Metric Keyless Locking Assembly (C133M-25X50)
- CLIMAX METAL PRODUCTS C192E-100 Keyless Locking Assembly (C192E-100)
- CLIMAX METAL PRODUCTS C192E-143 Keyless Locking Assembly (C192E-143)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- CLIMAX METAL PRODUCTS C801E-225 Single Nut Locking Assembly (C801E-225)
- Climax Metal Products Keyless Bushings