Shop All Keyless Bushings
Climax Metal Products
C405E-243 Keyless Locking Assembly
Mfr # C405E-243
Zoro # G6622497
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 2 7/16 in
- Outside Dia. (In.) 3.74
- Overall Length 2.913 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405E-243
- Zoro # G6622497
- UPC # 044861076354
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 7/16 in |
Outside Dia. (In.) | 3.74 |
Overall Length | 2.913 in |
Overall Length (In.) | 2.913 |
Outside Dia. | 3.74 in |
Shaft Dia. Tolerance | -0.002 |
Outside Dia. Tolerance | +0.002 in |
Shaft Dia. (In.) | 2.4375 |
Bolt Size | M8 x 55 |
For Bore Diameter | 2 7/16 in |
Overall Width | 2.913 in |
Screw Thread Size | M8 x 55 |
Outside Diameter Tolerance | +0.002 in |
Outside Diameter | 3 47/64 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 7/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 47/64 in, Overall Width 2.913 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 18,956 psi, Maximum Transmitted Torque 4,703 ft-lb, Outside Diameter Tolerance +0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Cutting Oil, 11 oz., Aerosol, Gold (40312)
- CAMOZZI Male Connector, 5/32" OD X 1/8" NPT (P6510 53-02)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410111000)
- TECUMSEH START CAPACITOR KIT (K146-22)
- CLIMAX METAL PRODUCTS C192M-17X38 Metric Keyless Locking Assembly (C192M-17X38)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- CLIMAX METAL PRODUCTS C192M-20X45 Metric Keyless Locking Assembly (C192M-20X45)
- CLIMAX METAL PRODUCTS C733M-80 Metric Shrink Disc Standard Duty (C733M-80)
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- CLIMAX METAL PRODUCTS C200E-150 Keyless Locking Assembly (C200E-150)
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 11 Bolt (B122215)
- Climax Metal Products Keyless Bushings