Shop All Keyless Bushings
Climax Metal Products
C405E-237 Keyless Locking Assembly
Mfr # C405E-237
Zoro # G0209916
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 2 3/8 in
- Outside Dia. (In.) 3.543
- Overall Length 2.913 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405E-237
- Zoro # G0209916
- UPC # 044861075043
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 3/8 in |
Outside Dia. (In.) | 3.543 |
Overall Length | 2.913 in |
Shaft Dia. (In.) | 2.375 |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (mm) | 74 |
Overall Length (In.) | 2.913 |
Outside Dia. Tolerance | +0/-.002 in |
Bolt Size | M8 x 55 |
Outside Dia. | 3.543 in |
Screw Thread Size | M8 x 55 |
For Bore Diameter | 2 3/8 in |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 3 17/32 in |
Overall Width | 2.913 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 3/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 17/32 in, Overall Width 2.913 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 29,852.713 psi, Maximum Transmitted Torque 382 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Rueland Replacement Carbon Motor Brush - Electrographitic, Grade HH (REP1018)
- NATIONAL Small Bore Inch Seal, 473460 (473460)
- SMC Vacuum Pad Assembly, NBR, 80mm (ZPT80HN-B16)
- MCGILL CF Series, Cam Follower, #CF1 (CF1)
- CLIMAX METAL PRODUCTS C801E-075 Single Nut Locking Assembly (C801E-075)
- CLIMAX METAL PRODUCTS C733M-80 Metric Shrink Disc Standard Duty (C733M-80)
- CLIMAX METAL PRODUCTS C123E-243 Keyless Locking Assembly (C123E-243)
- CLIMAX METAL PRODUCTS C733M-75 Metric Shrink Disc Standard Duty (C733M-75)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- CLIMAX METAL PRODUCTS C192M-17X38 Metric Keyless Locking Assembly (C192M-17X38)
- CLIMAX METAL PRODUCTS C193E-125 Keyless Locking Assembly (C193E-125)
- Climax Metal Products Bushings