Shop All Keyless Bushings
Climax Metal Products
C405E-225 Keyless Locking Assembly
Mfr # C405E-225
Zoro # G6663824
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 2 1/4 in
- Outside Dia. (In.) 3.543
- Overall Length 2.913 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405E-225
- Zoro # G6663824
- UPC # 044861076323
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 1/4 in |
Outside Dia. (In.) | 3.543 |
Overall Length | 2.913 in |
Shaft Dia. Tolerance | -0.002 |
Outside Dia. | 3.543 in |
Outside Dia. Tolerance | +0.002 in |
Overall Length (In.) | 2.913 |
Bolt Size | M8 x 55 |
Shaft Dia. (In.) | 2.25 |
For Bore Diameter | 2 1/4 in |
Screw Thread Size | M8 x 55 |
Outside Diameter | 3 17/32 in |
Outside Diameter Tolerance | +0.002 in |
Overall Width | 2.913 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 1/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 17/32 in, Overall Width 2.913 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 20,010 psi, Maximum Transmitted Torque 4,341 ft-lb, Outside Diameter Tolerance +0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1 HP, Face/Base, 3-Phase (116780.00)
- MASKA 2-1/8IN QD BUSHING (SKX2-1/8)
- ZORO SELECT Hydraulic Reservoir, 10 Gal Cap (24W703)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 50mm, 60:1, 56C NEMA Frame (CALM50-60/1-56C)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- CLIMAX METAL PRODUCTS C192E-100 Keyless Locking Assembly (C192E-100)
- CLIMAX METAL PRODUCTS C123M-38x65 Metric Keyless Locking Assembly (C123M-38X65)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- CLIMAX METAL PRODUCTS C200E-150 Keyless Locking Assembly (C200E-150)
- CLIMAX METAL PRODUCTS C133M-75x115 Metric Keyless Locking Assembly (C133M-75X115)
- CLIMAX METAL PRODUCTS C192E-175 Keyless Locking Assembly (C192E-175)
- Climax Metal Products Bushings