Shop All Keyless Bushings
Climax Metal Products
C405E-218 Keyless Locking Assembly
Mfr # C405E-218
Zoro # G0209925
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 2 3/16 in
- Outside Dia. (In.) 3.346
- Overall Length 2.913 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405E-218
- Zoro # G0209925
- UPC # 044861076811
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 3/16 in |
Outside Dia. (In.) | 3.346 |
Overall Length | 2.913 in |
Shaft Dia. (In.) | 2.188 |
Outside Dia. | 3.346 in |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (mm) | 74 |
Outside Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 2.913 |
Bolt Size | M8 x 55 |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 3 11/32 in |
Screw Thread Size | M8 x 55 |
Overall Width | 2.913 in |
For Bore Diameter | 2 3/16 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 3/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 11/32 in, Overall Width 2.913 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 29,170.365 psi, Maximum Transmitted Torque 317 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 6.0 lb-ft, 1 HP, 230/460 V (145THTN6046)
- WESTWARD Fitting, 45 Deg., Stl, Zinc Plated, PK10 (52NZ76)
- WEG Pump Motor, 7-1/2 HP, 182/4JM, 208-230/460V (00736OT3E184JM-S)
- CR-SKF Type HM18 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.781 in OD x 1/4 in W, Nitrile Lip (11164)
- CLIMAX METAL PRODUCTS C193M-12 Metric Keyless Locking Assembly (C193M-12)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C801M-040 Metric Single Nut Locking Assembly (C801M-040)
- CLIMAX METAL PRODUCTS C405E-225 Keyless Locking Assembly (C405E-225)
- CLIMAX METAL PRODUCTS C405E-112 Keyless Locking Assembly (C405E-112)
- Climax Metal Products Bushings