Shop All Keyless Bushings
Climax Metal Products
C405E-193 Keyless Locking Assembly
Mfr # C405E-193
Zoro # G6812662
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 1 15/16 in
- Outside Dia. (In.) 3.15
- Overall Length 2.913 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405E-193
- Zoro # G6812662
- UPC # 044861075401
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 15/16 in |
Outside Dia. (In.) | 3.15 |
Overall Length | 2.913 in |
Shaft Dia. (In.) | 1.9375 |
Shaft Dia. Tolerance | -0.002 |
Outside Dia. Tolerance | +0.002 in |
Overall Length (In.) | 2.913 |
Bolt Size | M8 x 55 |
Outside Dia. | 3.15 in |
Screw Thread Size | M8 x 55 |
For Bore Diameter | 1 15/16 in |
Outside Diameter | 3 9/64 in |
Outside Diameter Tolerance | +0.002 in |
Overall Width | 2.913 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 15/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 9/64 in, Overall Width 2.913 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 18,009 psi, Maximum Transmitted Torque 2,990 ft-lb, Outside Diameter Tolerance +0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 4OZ 31 Dry Lube (120022)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree AirCompressor 2HP 20Gal Steel Tank w/AutoDrain 220V (CAT-20020AD-22060)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #3476 (3476)
- GATES Poly Chain GT Carbon Belts, 8MGT-1000-21 (8MGT-1000-21)
- CLIMAX METAL PRODUCTS C733M-140 Metric Shrink Disc Standard Duty (C733M-140)
- CLIMAX METAL PRODUCTS C801M-019 Metric Single Nut Locking Assembly (C801M-019)
- CLIMAX METAL PRODUCTS C733M-80 Metric Shrink Disc Standard Duty (C733M-80)
- CLIMAX METAL PRODUCTS C200E-300 Keyless Locking Assembly (C200E-300)
- CLIMAX METAL PRODUCTS C801M-040 Metric Single Nut Locking Assembly (C801M-040)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 8 Bolt (B302108)
- Climax Metal Products Keyless Bushings