Shop All Keyless Bushings
Climax Metal Products
C405E-187 Keyless Locking Assembly
Mfr # C405E-187
Zoro # G0209940
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 1 7/8 in
- Outside Dia. (In.) 3.15
- Overall Length 2.913 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405E-187
- Zoro # G0209940
- UPC # 044861075241
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 7/8 in |
Outside Dia. (In.) | 3.15 |
Overall Length | 2.913 in |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. | 3.15 in |
Shaft Dia. (In.) | 1.875 |
Overall Length (In.) | 2.913 |
Outside Dia. Tolerance | +0/-.002 in |
Bolt Size | M8 x 55 |
Overall Length (mm) | 74 |
Outside Diameter | 3 9/64 in |
For Bore Diameter | 1 7/8 in |
Outside Diameter Tolerance | +0/-.002 in |
Screw Thread Size | M8 x 55 |
Overall Width | 2.913 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 7/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 9/64 in, Overall Width 2.913 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 30,250.749 psi, Maximum Transmitted Torque 241 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hose, 3" ID x 20 ft., 50 ft., Green (PKQ2-300)
- PARKER Service Kit, 3 Position, B Series (PS2802P)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX270, 1 Stage, Dual Tank, Wheeled (MP-9022G)
- INGERSOLL-RAND General Purpose Filter, 1 in. NPT, 135 cfm (FA230IG)
- CLIMAX METAL PRODUCTS C192M-17X38 Metric Keyless Locking Assembly (C192M-17X38)
- CLIMAX METAL PRODUCTS C801M-017 Metric Single Nut Locking Assembly (C801M-017)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C733M-80 Metric Shrink Disc Standard Duty (C733M-80)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- CLIMAX METAL PRODUCTS C192E-143 Keyless Locking Assembly (C192E-143)
- Climax Metal Products Bushings