Shop All Keyless Bushings
Climax Metal Products
C405E-175 Keyless Locking Assembly
Mfr # C405E-175
Zoro # G6683223
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 1 3/4 in
- Outside Dia. (In.) 2.953
- Overall Length 2.441 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405E-175
- Zoro # G6683223
- UPC # 044861075548
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 3/4 in |
Outside Dia. (In.) | 2.953 |
Overall Length | 2.441 in |
Outside Dia. | 2.953 in |
Outside Dia. Tolerance | +0.002 in |
Shaft Dia. Tolerance | -0.002 |
Overall Length (In.) | 2.441 |
Bolt Size | M6 x 45 |
Shaft Dia. (In.) | 1.75 |
Outside Diameter | 2 15/16 in |
For Bore Diameter | 1 3/4 in |
Screw Thread Size | M6 x 45 |
Overall Width | 2.441 in |
Outside Diameter Tolerance | +0.002 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 3/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 15/16 in, Overall Width 2.441 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 21,752 psi, Maximum Transmitted Torque 2,363 ft-lb, Outside Diameter Tolerance +0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi (SA25-1A150)
- BVA HYDRAULICS PREMIUM SHEAR STABLE MULTI-VISCOSITY ANTIWEAR HYDRAULIC, 1 GALFLUID (FJZ01)
- MATRIX MANAGEMENT Groz 43456 Quick Disconnect Grease Coupler, 8000 PSI (43546)
- KOYO Needle Roller Brg, 16121, 1in Bore, Open (M-16121)
- CLIMAX METAL PRODUCTS C192E-143 Keyless Locking Assembly (C192E-143)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- CLIMAX METAL PRODUCTS C133M-25x50 Metric Keyless Locking Assembly (C133M-25X50)
- CLIMAX METAL PRODUCTS C405E-400 Keyless Locking Assembly (C405E-400)
- CLIMAX METAL PRODUCTS C405E-112 Keyless Locking Assembly (C405E-112)
- CLIMAX METAL PRODUCTS C123M-60x90 Metric Keyless Locking Assembly (C123M-60X90)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.5000 In (6410050)
- Climax Metal Products Keyless Bushings