Shop All Keyless Bushings
Climax Metal Products
C405E-162 Keyless Locking Assembly
Mfr # C405E-162
Zoro # G0209959
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 1 5/8 in
- Outside Dia. (In.) 2.953
- Overall Length 2.441 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405E-162
- Zoro # G0209959
- UPC # 044861075609
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 5/8 in |
Outside Dia. (In.) | 2.953 |
Overall Length | 2.441 in |
Outside Dia. | 2.953 in |
Overall Length (mm) | 62 |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 2.441 |
Bolt Size | M8 x 45 |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 1.625 |
Overall Width | 2.441 in |
For Bore Diameter | 1 5/8 in |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 2 15/16 in |
Screw Thread Size | M8 x 45 |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 5/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 15/16 in, Overall Width 2.441 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 39,524.451 psi, Maximum Transmitted Torque 183 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder ADVC-20-15-I-P (ADVC-20-15-I-P)
- CONTINENTAL Water Hose, 2" ID x 25 ft., Green, Hose Fitting B Type: Cam and Groove E (SP200-25CE-G)
- LDI INDUSTRIES Valve, Needle (N401-01)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 60 ft Length, 300 psi (SHL-N-160)
- CLIMAX METAL PRODUCTS C405E-300 Keyless Locking Assembly (C405E-300)
- CLIMAX METAL PRODUCTS C405E-400 Keyless Locking Assembly (C405E-400)
- CLIMAX METAL PRODUCTS C133M-75x115 Metric Keyless Locking Assembly (C133M-75X115)
- CLIMAX METAL PRODUCTS C123M-35x60 Metric Keyless Locking Assembly (C123M-35X60)
- CLIMAX METAL PRODUCTS C200E-300 Keyless Locking Assembly (C200E-300)
- CLIMAX METAL PRODUCTS C801E-075 Single Nut Locking Assembly (C801E-075)
- CLIMAX METAL PRODUCTS C192E-100 Keyless Locking Assembly (C192E-100)
- Climax Metal Products Keyless Bushings