Shop All Keyless Bushings
Climax Metal Products
C405E-150 Keyless Locking Assembly
Mfr # C405E-150
Zoro # G6666405
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 1 1/2 in
- Outside Dia. (In.) 2.953
- Overall Length 2.441 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405E-150
- Zoro # G6666405
- UPC # 044861075265
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/2 in |
Outside Dia. (In.) | 2.953 |
Overall Length | 2.441 in |
Shaft Dia. (In.) | 1.5 |
Outside Dia. Tolerance | +0.002 in |
Overall Length (In.) | 2.441 |
Bolt Size | M6 x 45 |
Outside Dia. | 2.953 in |
Shaft Dia. Tolerance | -0.002 |
For Bore Diameter | 1 1/2 in |
Screw Thread Size | M6 x 45 |
Overall Width | 2.441 in |
Outside Diameter Tolerance | +0.002 in |
Outside Diameter | 2 15/16 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 1/2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 15/16 in, Overall Width 2.441 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 21,752 psi, Maximum Transmitted Torque 2,026 ft-lb, Outside Diameter Tolerance +0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- SMC Guided Cylinder, 16mm Bore, 50mm Stroke (MGPM16-50Z)
- IKO Flat Roller Cage, Single row, #FT2515NB2 (FT2515NB2)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9021FDT4Z, Pressure Line, 25 micron, Outside-In (MF0058402)
- CLIMAX METAL PRODUCTS C193E-075 Keyless Locking Assembly (C193E-075)
- CLIMAX METAL PRODUCTS C193M-12 Metric Keyless Locking Assembly (C193M-12)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C123E-243 Keyless Locking Assembly (C123E-243)
- CLIMAX METAL PRODUCTS C733M-80 Metric Shrink Disc Standard Duty (C733M-80)
- FENNER DRIVES Keyless Bushing, Dia. 1.75 In., 12 Bolt (B402112)
- Climax Metal Products Bushings