Shop All Keyless Bushings
Climax Metal Products
C405E-143 Keyless Locking Assembly
Mfr # C405E-143
Zoro # G7076054
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 1 7/16 in
- Outside Dia. (In.) 2.362
- Overall Length 2.362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405E-143
- Zoro # G7076054
- UPC # 044861075906
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 7/16 in |
Outside Dia. (In.) | 2.362 |
Overall Length | 2.362 in |
Shaft Dia. (In.) | 1.438 |
Overall Length (In.) | 2.362 |
Bolt Size | M6 x 45 |
Shaft Dia. Tolerance | -0.002 |
Outside Dia. Tolerance | +0.002 in |
Outside Dia. | 2.362 in |
Screw Thread Size | M6 x 45 |
Outside Diameter Tolerance | +0.002 in |
Outside Diameter | 2 23/64 in |
Overall Width | 2.362 in |
For Bore Diameter | 1 7/16 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 7/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 23/64 in, Overall Width 2.362 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 14,715 psi, Maximum Transmitted Torque 1,051 ft-lb, Outside Diameter Tolerance +0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI 123504-1 Anti-Siphon Vent Kit- (123504-1)
- UNITED SALES Hex Conveyor Bearing, 3/4 In, 2.00 In OD (UGFH.750X2.00)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1532mm (SPA1532)
- ILC Replacement for THIEMAN 4423520 MOTOR (4423520 MOTOR)
- CLIMAX METAL PRODUCTS C192M-32X51 Metric Keyless Locking Assembly (C192M-32X51)
- CLIMAX METAL PRODUCTS C123E-243 Keyless Locking Assembly (C123E-243)
- CLIMAX METAL PRODUCTS C193E-125 Keyless Locking Assembly (C193E-125)
- CLIMAX METAL PRODUCTS C133M-75x115 Metric Keyless Locking Assembly (C133M-75X115)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- CLIMAX METAL PRODUCTS C405M-70X110 Metric Keyless Locking Assembly (C405M-70X110)
- CLIMAX METAL PRODUCTS C405E-112 Keyless Locking Assembly (C405E-112)
- Climax Metal Products Keyless Bushings