Shop All Keyless Bushings
Climax Metal Products
C405E-118 Keyless Locking Assembly
Mfr # C405E-118
Zoro # G0209968
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 1 3/16 in
- Outside Dia. (In.) 2.165
- Overall Length 1.811 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405E-118
- Zoro # G0209968
- UPC # 044861075180
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 3/16 in |
Outside Dia. (In.) | 2.165 |
Overall Length | 1.811 in |
Outside Dia. | 2.165 in |
Overall Length (In.) | 1.811 |
Overall Length (mm) | 46 |
Shaft Dia. (In.) | 1.188 |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. Tolerance | +0/-.002 in |
Bolt Size | M6 x 35 |
For Bore Diameter | 1 3/16 in |
Screw Thread Size | M6 x 35 |
Outside Diameter Tolerance | +0/-.002 in |
Overall Width | 1.811 in |
Outside Diameter | 2 5/32 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 3/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 5/32 in, Overall Width 1.811 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 35,545.058 psi, Maximum Transmitted Torque 62 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 1/4 HP, 825 rpm, 60 Hz (3LU95)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9V25, 25 micron, Outside-In (MF0433849)
- GATES Hi-Power II Belts, B95 (B95)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 10.40" OD (1005C)
- CLIMAX METAL PRODUCTS C200E-200 Keyless Locking Assembly (C200E-200)
- CLIMAX METAL PRODUCTS C405E-150 Keyless Locking Assembly (C405E-150)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- CLIMAX METAL PRODUCTS C200E-118 Keyless Locking Assembly (C200E-118)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- CLIMAX METAL PRODUCTS C192E-100 Keyless Locking Assembly (C192E-100)
- CLIMAX METAL PRODUCTS C801M-019 Metric Single Nut Locking Assembly (C801M-019)
- Climax Metal Products Keyless Bushings