Shop All Keyless Bushings
Climax Metal Products
C405E-112 Keyless Locking Assembly
Mfr # C405E-112
Zoro # G0209977
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 1 1/8 in
- Outside Dia. (In.) 2.165
- Overall Length 1.811 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405E-112
- Zoro # G0209977
- UPC # 044861046937
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/8 in |
Outside Dia. (In.) | 2.165 |
Overall Length | 1.811 in |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 1.811 |
Shaft Dia. (In.) | 1.125 |
Outside Dia. | 2.165 in |
Bolt Size | M6 x 35 |
Overall Length (mm) | 46 |
Outside Dia. Tolerance | +0/-.002 in |
Screw Thread Size | M6 x 35 |
Outside Diameter | 2 5/32 in |
Overall Width | 1.811 in |
Outside Diameter Tolerance | +0/-.002 in |
For Bore Diameter | 1 1/8 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 1/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 5/32 in, Overall Width 1.811 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 37,519.783 psi, Maximum Transmitted Torque 59 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 7200 Series Angular Contact Precision Brg, 7212B (7212B)
- MITSUBOSHI V-Ribbed - PK Series 905mm Long x 4 Ribs Wide (4PK905)
- NANO Replacement element for NF0050AC compres (E0050AC)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (SRP-16)
- CLIMAX METAL PRODUCTS C733M-90 Metric Shrink Disc Standard Duty (C733M-90)
- CLIMAX METAL PRODUCTS C193M-20 Metric Keyless Locking Assembly (C193M-20)
- CLIMAX METAL PRODUCTS C405E-393 Keyless Locking Assembly (C405E-393)
- CLIMAX METAL PRODUCTS C192M-17X38 Metric Keyless Locking Assembly (C192M-17X38)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- CLIMAX METAL PRODUCTS C405M-30X55 Metric Keyless Locking Assembly (C405M-30X55)
- FENNER DRIVES Keyless Bushing, Dia. 1.75 In., 7 Bolt (B122112)
- Climax Metal Products Keyless Bushings