Shop All Keyless Bushings
Climax Metal Products
C405E-100 Keyless Locking Assembly
Mfr # C405E-100
Zoro # G6621386
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C405
- For Shaft Dia. - Bushings 1 in
- Outside Dia. (In.) 2.165
- Overall Length 1.811 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C405E-100
- Zoro # G6621386
- UPC # 044861075531
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 in |
Outside Dia. (In.) | 2.165 |
Overall Length | 1.811 in |
Outside Dia. Tolerance | +0.002 in |
Bolt Size | M6 x 35 |
Overall Length (In.) | 1.811 |
Shaft Dia. (In.) | 1 |
Outside Dia. | 2.165 in |
Shaft Dia. Tolerance | -0.002 |
Outside Diameter | 2 5/32 in |
Overall Width | 1.811 in |
Screw Thread Size | M6 x 35 |
Outside Diameter Tolerance | +0.002 in |
For Bore Diameter | 1 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 5/32 in, Overall Width 1.811 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 19,493 psi, Maximum Transmitted Torque 626 ft-lb, Outside Diameter Tolerance +0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor (247PN5-V (230-1-60))
- DIXON Male to Automotive Coupler, (M)NPT, 3/8 (3JM3)
- MIDWEST FASTENER 1/4" Split Shaft Collar 4PK (74721)
- CENTURY Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, TEAO (OGD1026)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C123M-35x60 Metric Keyless Locking Assembly (C123M-35X60)
- CLIMAX METAL PRODUCTS C192E-175 Keyless Locking Assembly (C192E-175)
- CLIMAX METAL PRODUCTS C801M-040 Metric Single Nut Locking Assembly (C801M-040)
- CLIMAX METAL PRODUCTS C801E-225 Single Nut Locking Assembly (C801E-225)
- CLIMAX METAL PRODUCTS C405E-150 Keyless Locking Assembly (C405E-150)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 9 Bolt (B402100)
- Climax Metal Products Keyless Bushings