Shop All Keyless Bushings
Climax Metal Products
C200M-85x125 Metric Keyless Locking Assembly
Mfr # C200M-85X125
Zoro # G0210001
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C200
- For Shaft Dia. - Bushings 85 mm
- Outside Dia. (In.) 4.921
- Overall Length 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C200M-85X125
- Zoro # G0210001
- UPC # 044861075555
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 85 mm |
Outside Dia. (In.) | 4.921 |
Overall Length | 38 mm |
Bolt Size | M10 x 25 |
Shaft Dia. (mm) | 85 |
Outside Dia. Tolerance | +0/-.002 in |
Outside Dia. | 125 mm |
Overall Length (mm) | 38 |
Overall Length (In.) | 1.496 |
Outside Dia. (mm) | 125 |
Shaft Dia. (In.) | 3.346 |
Shaft Dia. Tolerance | +0/-.002 in |
Screw Thread Size | M10 x 25 |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 125 mm |
For Bore Diameter | 85 mm |
Overall Width | 38 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 85 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 125 mm, Overall Width 38 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 35,060.041 psi, Maximum Transmitted Torque 486 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1614 2RS PRX)
- DIXON Clockwise Spiral Clamp, 3" (SC300)
- WEG Motor 1.5Hp 4P 143/5T Wcf2, Rs - Nema Pr (00158ET3E145T-S)
- HERITAGE Grease Fttng Zerk, 45 deg, 8mmx1 Tapr Thrd (L2104)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- CLIMAX METAL PRODUCTS C133M-60x90 Metric Keyless Locking Assembly (C133M-60X90)
- CLIMAX METAL PRODUCTS C192E-175 Keyless Locking Assembly (C192E-175)
- CLIMAX METAL PRODUCTS C733M-140 Metric Shrink Disc Standard Duty (C733M-140)
- CLIMAX METAL PRODUCTS C200E-200 Keyless Locking Assembly (C200E-200)
- FENNER DRIVES Keyless Bushing, Dia. 2.375 In., 10 Bolt (B122206)
- Climax Metal Products Bushings