Shop All Keyless Bushings
Climax Metal Products
C200M-60x90 Metric Keyless Locking Assembly
Mfr # C200M-60X90
Zoro # G0210056
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C200
- For Shaft Dia. - Bushings 60 mm
- Outside Dia. (In.) 3.543
- Overall Length 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C200M-60X90
- Zoro # G0210056
- UPC # 044861075876
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 60 mm |
Outside Dia. (In.) | 3.543 |
Overall Length | 32 mm |
Shaft Dia. Tolerance | +0/-0.002 in |
Overall Length (In.) | 1.26 |
Bolt Size | M8 x 22 |
Overall Length (mm) | 32 |
Shaft Dia. (mm) | 60 |
Shaft Dia. (In.) | 2.362 |
Outside Dia. Tolerance | +0/-0.002 in |
Outside Dia. (mm) | 90 |
Outside Dia. | 90 mm |
Outside Diameter | 90 mm |
Overall Width | 32 mm |
Screw Thread Size | M8 x 22 |
For Bore Diameter | 60 mm |
Outside Diameter Tolerance | +0/-0.002 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 60 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 90 mm, Overall Width 32 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 32,787.24 psi, Maximum Transmitted Torque 189 ft-lb, Outside Diameter Tolerance +0/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON L Style Plug, 1/4" FNPT, PK10 (792)
- SUPER LUBE Air Tool Lubricant, 4 Oz. (12004)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Female Pipe X 1/4" Female Jic Swivel, Straight (6506-04-04)
- MURR ELEKTRONIK SUPPRESSOR FOR CONTACTORS, VDR, 24 VAC/DC, 50 VA/W, A0-VG-24/50-U (26180)
- CLIMAX METAL PRODUCTS C192E-100 Keyless Locking Assembly (C192E-100)
- CLIMAX METAL PRODUCTS C192M-17X38 Metric Keyless Locking Assembly (C192M-17X38)
- CLIMAX METAL PRODUCTS C123M-60x90 Metric Keyless Locking Assembly (C123M-60X90)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C405E-150 Keyless Locking Assembly (C405E-150)
- CLIMAX METAL PRODUCTS C123E-243 Keyless Locking Assembly (C123E-243)
- FENNER DRIVES Keyless Bushing, Dia. 3.9375 In., 11 Bolt (T122315)
- Climax Metal Products Bushings