Shop All Keyless Bushings
Climax Metal Products
C200M-50x80 Metric Keyless Locking Assembly
Mfr # C200M-50X80
Zoro # G0210071
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C200
- For Shaft Dia. - Bushings 50 mm
- Outside Dia. (In.) 3.15
- Overall Length 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C200M-50X80
- Zoro # G0210071
- UPC # 044861075371
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 50 mm |
Outside Dia. (In.) | 3.15 |
Overall Length | 32 mm |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. (mm) | 80 |
Outside Dia. Tolerance | +0/-.002 in |
Outside Dia. | 80 mm |
Bolt Size | M8 x 22 |
Overall Length (mm) | 32 |
Shaft Dia. (In.) | 1.969 |
Shaft Dia. (mm) | 50 |
Overall Length (In.) | 1.26 |
Overall Width | 32 mm |
Outside Diameter | 80 mm |
Screw Thread Size | M8 x 22 |
For Bore Diameter | 50 mm |
Outside Diameter Tolerance | +0/-.002 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 50 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 80 mm, Overall Width 32 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 33,724.019 psi, Maximum Transmitted Torque 135 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Clamp, V-Band 4.8 In (122 Mm) (P206606)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-F50)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 2gpm (FC050EP-002-000-PV)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- CLIMAX METAL PRODUCTS C801M-040 Metric Single Nut Locking Assembly (C801M-040)
- CLIMAX METAL PRODUCTS C405E-400 Keyless Locking Assembly (C405E-400)
- CLIMAX METAL PRODUCTS C193E-125 Keyless Locking Assembly (C193E-125)
- CLIMAX METAL PRODUCTS C123M-30x55 Metric Keyless Locking Assembly (C123M-30X55)
- CLIMAX METAL PRODUCTS C200E-200 Keyless Locking Assembly (C200E-200)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C801E-075 Single Nut Locking Assembly (C801E-075)
- Climax Metal Products Keyless Bushings