Shop All Keyless Bushings
Climax Metal Products
C200M-28x55 Metric Keyless Locking Assembly
Mfr # C200M-28X55
Zoro # G0210169
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C200
- For Shaft Dia. - Bushings 28 mm
- Outside Dia. (In.) 2.165
- Overall Length 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C200M-28X55
- Zoro # G0210169
- UPC # 044861075166
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 28 mm |
Outside Dia. (In.) | 2.165 |
Overall Length | 26 mm |
Outside Dia. (mm) | 55 |
Overall Length (In.) | 1.024 |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. | 55 mm |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. (mm) | 28 |
Shaft Dia. (In.) | 1.102 |
Bolt Size | M6 x 18 |
Overall Length (mm) | 26 |
For Bore Diameter | 28 mm |
Screw Thread Size | M6 x 18 |
Overall Width | 26 mm |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 55 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 28 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 55 mm, Overall Width 26 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 32,065.18 psi, Maximum Transmitted Torque 34 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2211FG-N01-07S)
- DAYTON B195 V-Belt, 198" Outside Length, 21/32" Top Width, 1 Ribs (6A172)
- DAYTON 5VX780 Cogged V-Belt, 78" Outside Length, 5/8" Top Width, 1 Ribs (2L432)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 HP, 143TC Frame, 230V AC, 460V AC Voltage, 1,170 Nameplate RPM (CEM3556T)
- CLIMAX METAL PRODUCTS C405E-193 Keyless Locking Assembly (C405E-193)
- CLIMAX METAL PRODUCTS C192E-100 Keyless Locking Assembly (C192E-100)
- CLIMAX METAL PRODUCTS C123E-243 Keyless Locking Assembly (C123E-243)
- CLIMAX METAL PRODUCTS C133E-168 Keyless Locking Assembly (C133E-168)
- CLIMAX METAL PRODUCTS C405E-300 Keyless Locking Assembly (C405E-300)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 8 Bolt (B402012)
- Climax Metal Products Keyless Bushings