Shop All Keyless Bushings
Climax Metal Products
C200M-24x50 Metric Keyless Locking Assembly
Mfr # C200M-24X50
Zoro # G0210187
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C200
- For Shaft Dia. - Bushings 24 mm
- Outside Dia. (In.) 1.969
- Overall Length 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C200M-24X50
- Zoro # G0210187
- UPC # 044861075302
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 24 mm |
Outside Dia. (In.) | 1.969 |
Overall Length | 26 mm |
Outside Dia. | 50 mm |
Shaft Dia. (mm) | 24 |
Bolt Size | M6 x 18 |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (mm) | 26 |
Outside Dia. (mm) | 50 |
Shaft Dia. (In.) | 0.945 |
Overall Length (In.) | 1.024 |
Screw Thread Size | M6 x 18 |
Outside Diameter Tolerance | +0/-.002 in |
For Bore Diameter | 24 mm |
Overall Width | 26 mm |
Outside Diameter | 50 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 24 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 50 mm, Overall Width 26 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 33,668.439 psi, Maximum Transmitted Torque 26 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 Bore 16 Stroke - 2 Rod (288516)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 3/4"-14 Thread Size, H Series (BVHN12-12F)
- GLOBAL G1SC-250-B One-Piece Clamping Collar (G1SC-250-B)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 16mm, Alum (MQCL-16-A)
- CLIMAX METAL PRODUCTS C192M-17X38 Metric Keyless Locking Assembly (C192M-17X38)
- CLIMAX METAL PRODUCTS C200E-125 Keyless Locking Assembly (C200E-125)
- CLIMAX METAL PRODUCTS C192E-143 Keyless Locking Assembly (C192E-143)
- CLIMAX METAL PRODUCTS C405E-393 Keyless Locking Assembly (C405E-393)
- CLIMAX METAL PRODUCTS C405E-400 Keyless Locking Assembly (C405E-400)
- CLIMAX METAL PRODUCTS C801M-019 Metric Single Nut Locking Assembly (C801M-019)
- CLIMAX METAL PRODUCTS C405E-193 Keyless Locking Assembly (C405E-193)
- Climax Metal Products Keyless Bushings