Shop All Keyless Bushings
Climax Metal Products
C200E-287 Keyless Locking Assembly
Mfr # C200E-287
Zoro # G0210248
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C200
- For Shaft Dia. - Bushings 2 7/8 in
- Outside Dia. (In.) 4.528
- Overall Length 1.496 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C200E-287
- Zoro # G0210248
- UPC # 044861075883
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 7/8 in |
Outside Dia. (In.) | 4.528 |
Overall Length | 1.496 in |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. Tolerance | +0/-.002 in |
Bolt Size | M10 x 25 |
Shaft Dia. (In.) | 2.875 |
Overall Length (mm) | 38 |
Overall Length (In.) | 1.496 |
Outside Dia. | 4.528 in |
For Bore Diameter | 2 7/8 in |
Screw Thread Size | M10 x 25 |
Outside Diameter | 4 33/64 in |
Outside Diameter Tolerance | +0/-.002 in |
Overall Width | 1.496 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 7/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 33/64 in, Overall Width 1.496 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 35,708.19 psi, Maximum Transmitted Torque 365 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Dl, Dlm, Dlh, Dlh-E Mounted Ball Bearings & Inserts, P2B-DLM-215 (P2B-DLM-215)
- CENTURY Motor, 3/4, 1/2, 1/3 HP, OEM Replacement Brand: Lennox Replacement For: 31C8201 (9406A)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 200-230V (FRN005G1S-2U)
- SMC Compact Cylinder, 100mm Bore, 50mm Stroke (CDQ2B100-50DZ)
- CLIMAX METAL PRODUCTS C733M-80 Metric Shrink Disc Standard Duty (C733M-80)
- CLIMAX METAL PRODUCTS C733M-75 Metric Shrink Disc Standard Duty (C733M-75)
- CLIMAX METAL PRODUCTS C405E-300 Keyless Locking Assembly (C405E-300)
- CLIMAX METAL PRODUCTS C123M-35x60 Metric Keyless Locking Assembly (C123M-35X60)
- CLIMAX METAL PRODUCTS C193M-12 Metric Keyless Locking Assembly (C193M-12)
- CLIMAX METAL PRODUCTS C192E-143 Keyless Locking Assembly (C192E-143)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 8 Bolt (B602104)
- Climax Metal Products Bushings