Shop All Keyless Bushings
Climax Metal Products
C200E-275 Keyless Locking Assembly
Mfr # C200E-275
Zoro # G0210257
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C200
- For Shaft Dia. - Bushings 2 3/4 in
- Outside Dia. (In.) 4.337
- Overall Length 1.496 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C200E-275
- Zoro # G0210257
- UPC # 044861075913
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 3/4 in |
Outside Dia. (In.) | 4.337 |
Overall Length | 1.496 in |
Overall Length (mm) | 38 |
Outside Dia. | 4.337 in |
Shaft Dia. (In.) | 2.75 |
Overall Length (In.) | 1.496 |
Bolt Size | M10 x 25 |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. Tolerance | +0/-.002 in |
For Bore Diameter | 2 3/4 in |
Outside Diameter Tolerance | +0/-.002 in |
Screw Thread Size | M10 x 25 |
Overall Width | 1.496 in |
Outside Diameter | 4 21/64 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 3/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 21/64 in, Overall Width 1.496 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 37,331.29 psi, Maximum Transmitted Torque 349 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 43" Outside Length, 3/8" Top Width, 1 Ribs (3VX430)
- DAYTON AC Gearmotor, 13.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE36)
- POWERDRIVE Split Taper Bushing, Series B, 1-3/8 In (B 1 3/8)
- FESTO Compact Cylinder ADN-25-15-I-P-A (ADN-25-15-I-P-A)
- CLIMAX METAL PRODUCTS C123M-60x90 Metric Keyless Locking Assembly (C123M-60X90)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- CLIMAX METAL PRODUCTS C193M-12 Metric Keyless Locking Assembly (C193M-12)
- CLIMAX METAL PRODUCTS C192M-32X51 Metric Keyless Locking Assembly (C192M-32X51)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- CLIMAX METAL PRODUCTS C801M-040 Metric Single Nut Locking Assembly (C801M-040)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.7500 In (6202160UP)
- Climax Metal Products Bushings