Shop All Keyless Bushings
Climax Metal Products
C200E-268 Keyless Locking Assembly
Mfr # C200E-268
Zoro # G0210266
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C200
- For Shaft Dia. - Bushings 2 11/16 in
- Outside Dia. (In.) 4.331
- Overall Length 1.496 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C200E-268
- Zoro # G0210266
- UPC # 044861075418
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 11/16 in |
Outside Dia. (In.) | 4.331 |
Overall Length | 1.496 in |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. | 4.331 in |
Shaft Dia. (In.) | 2.688 |
Overall Length (mm) | 38 |
Outside Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 1.496 |
Bolt Size | M10 x 25 |
For Bore Diameter | 2 11/16 in |
Overall Width | 1.496 in |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 4 21/64 in |
Screw Thread Size | M10 x 25 |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 11/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 21/64 in, Overall Width 1.496 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 38,199.459 psi, Maximum Transmitted Torque 341 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 4L470 V Belt, 47 in Outside Length, 1/2 in Top Width, 1 Ribs (4L470)
- DURHAM MFG Hose Clamp Rack 10 Loop, Blk (906-08-S129)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: McQuay Replacement For: 879-382-562-ZB-00 (D1142)
- GROZ Filter/Regulator, 1/4inNPT, 20 cfm, 145 psi (FRC139134-S)
- CLIMAX METAL PRODUCTS C123M-35x60 Metric Keyless Locking Assembly (C123M-35X60)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- CLIMAX METAL PRODUCTS C192M-18X38 Metric Keyless Locking Assembly (C192M-18X38)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- CLIMAX METAL PRODUCTS C733M-140 Metric Shrink Disc Standard Duty (C733M-140)
- CLIMAX METAL PRODUCTS C192E-100 Keyless Locking Assembly (C192E-100)
- Climax Metal Products Keyless Bushings