Shop All Keyless Bushings
Climax Metal Products
C200E-262 Keyless Locking Assembly
Mfr # C200E-262
Zoro # G0210275
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C200
- For Shaft Dia. - Bushings 2 5/8 in
- Outside Dia. (In.) 4.331
- Overall Length 1.496 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C200E-262
- Zoro # G0210275
- UPC # 044861075234
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 5/8 in |
Outside Dia. (In.) | 4.331 |
Overall Length | 1.496 in |
Shaft Dia. (In.) | 2.625 |
Outside Dia. | 4.331 in |
Outside Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 1.496 |
Overall Length (mm) | 38 |
Shaft Dia. Tolerance | +0/-.002 in |
Bolt Size | M10 x 25 |
Outside Diameter | 4 21/64 in |
Screw Thread Size | M10 x 25 |
Outside Diameter Tolerance | +0/-.002 in |
For Bore Diameter | 2 5/8 in |
Overall Width | 1.496 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 5/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 21/64 in, Overall Width 1.496 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 39,108.97 psi, Maximum Transmitted Torque 333 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Plug, Male ORS Fitting Thread (24 PNLO-S)
- DAYTON Gearbelt, L, 40 Teeth, Length 15.0 In (1DHK5)
- TB WOODS FHP Sheave, 2AK32-QT (2AK32)
- CONTINENTAL 1/2" ID x 50 ft Rubber Steam Hose BK (20023434)
- CLIMAX METAL PRODUCTS C133E-168 Keyless Locking Assembly (C133E-168)
- CLIMAX METAL PRODUCTS C405E-150 Keyless Locking Assembly (C405E-150)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C405E-112 Keyless Locking Assembly (C405E-112)
- CLIMAX METAL PRODUCTS C405E-225 Keyless Locking Assembly (C405E-225)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- FENNER DRIVES Keyless Bushing, Dia. 1.125 In., 6 Bolt (B602102)
- Climax Metal Products Bushings