Shop All Keyless Bushings
Climax Metal Products
C200E-237 Keyless Locking Assembly
Mfr # C200E-237
Zoro # G0210318
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C200
- For Shaft Dia. - Bushings 2 3/8 in
- Outside Dia. (In.) 3.531
- Overall Length 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C200E-237
- Zoro # G0210318
- UPC # 044861075982
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 3/8 in |
Outside Dia. (In.) | 3.531 |
Overall Length | 1.26 in |
Bolt Size | M8 x 22 |
Outside Dia. | 3.531 in |
Shaft Dia. (In.) | 2.375 |
Overall Length (mm) | 32 |
Outside Dia. Tolerance | +0/-0.002 in |
Shaft Dia. Tolerance | +0/-0.002 in |
Overall Length (In.) | 1.26 |
For Bore Diameter | 2 3/8 in |
Overall Width | 1.26 in |
Outside Diameter | 3 33/64 in |
Screw Thread Size | M8 x 22 |
Outside Diameter Tolerance | +0/-0.002 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 3/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 33/64 in, Overall Width 1.26 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 32,610.6 psi, Maximum Transmitted Torque 190 ft-lb, Outside Diameter Tolerance +0/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R20C10CB, Return Line, 10 micron (ZX-R20C10CB)
- DDS Shaft Seal, 110mm I. D., 135mm O. D. (11013512SC)
- MIDLAND METAL ADPTR 1428SAELTX1827NPTF (36371)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 24 # of Teeth (50BS24H X 1 3/16)
- CLIMAX METAL PRODUCTS C405E-193 Keyless Locking Assembly (C405E-193)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- CLIMAX METAL PRODUCTS C801M-040 Metric Single Nut Locking Assembly (C801M-040)
- CLIMAX METAL PRODUCTS C200E-125 Keyless Locking Assembly (C200E-125)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- CLIMAX METAL PRODUCTS C192M-18X38 Metric Keyless Locking Assembly (C192M-18X38)
- CLIMAX METAL PRODUCTS C123M-35x60 Metric Keyless Locking Assembly (C123M-35X60)
- Climax Metal Products Keyless Bushings