Shop All Keyless Bushings
Climax Metal Products
C200E-225 Keyless Locking Assembly
Mfr # C200E-225
Zoro # G0210327
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C200
- For Shaft Dia. - Bushings 2 1/4 in
- Outside Dia. (In.) 3.543
- Overall Length 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C200E-225
- Zoro # G0210327
- UPC # 044861075777
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 1/4 in |
Outside Dia. (In.) | 3.543 |
Overall Length | 1.26 in |
Outside Dia. Tolerance | +0/-.002 in |
Outside Dia. | 3.543 in |
Overall Length (mm) | 32 |
Shaft Dia. (In.) | 2.25 |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 1.26 |
Bolt Size | M8 x 22 |
Screw Thread Size | M8 x 22 |
Overall Width | 1.26 in |
For Bore Diameter | 2 1/4 in |
Outside Diameter | 3 17/32 in |
Outside Diameter Tolerance | +0/-.002 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 1/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 17/32 in, Overall Width 1.26 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 34,422.3 psi, Maximum Transmitted Torque 180 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16848 (12Z-82P)
- GREENLEE Wrench, Combo Ratchet 1 (0354-23)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 20:1 (4RP62)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 4000 Series (4010-3P)
- CLIMAX METAL PRODUCTS C192M-20X45 Metric Keyless Locking Assembly (C192M-20X45)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- CLIMAX METAL PRODUCTS C133E-168 Keyless Locking Assembly (C133E-168)
- CLIMAX METAL PRODUCTS C192M-32X51 Metric Keyless Locking Assembly (C192M-32X51)
- CLIMAX METAL PRODUCTS C801M-040 Metric Single Nut Locking Assembly (C801M-040)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- FENNER DRIVES Keyless Bushing, Dia 5/8 In (6202115)
- Climax Metal Products Keyless Bushings