Shop All Keyless Bushings
Climax Metal Products
C200E-212 Keyless Locking Assembly
Mfr # C200E-212
Zoro # G0210345
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C200
- For Shaft Dia. - Bushings 2 1/8 in
- Outside Dia. (In.) 3.346
- Overall Length 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C200E-212
- Zoro # G0210345
- UPC # 044861075258
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 1/8 in |
Outside Dia. (In.) | 3.346 |
Overall Length | 1.26 in |
Outside Dia. | 3.346 in |
Shaft Dia. Tolerance | +0/-.002 in |
Bolt Size | M8 x 22 |
Overall Length (In.) | 1.26 |
Shaft Dia. (In.) | 2.125 |
Overall Length (mm) | 32 |
Outside Dia. Tolerance | +0/-.002 in |
Screw Thread Size | M8 x 22 |
For Bore Diameter | 2 1/8 in |
Outside Diameter Tolerance | +0/-.002 in |
Overall Width | 1.26 in |
Outside Diameter | 3 11/32 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 1/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 11/32 in, Overall Width 1.26 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 36,447.141 psi, Maximum Transmitted Torque 170 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (6396)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (31XG63)
- AFTERMARKET 220L050 DAndD Powerdrive L Single Replacement Timing Belt (220L050-DD)
- SMC Valve Manifold, 4 Station, 1/4 NPT (SS5Y7-42-04-02T)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- CLIMAX METAL PRODUCTS C405E-393 Keyless Locking Assembly (C405E-393)
- CLIMAX METAL PRODUCTS C193E-125 Keyless Locking Assembly (C193E-125)
- CLIMAX METAL PRODUCTS C123M-38x65 Metric Keyless Locking Assembly (C123M-38X65)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- CLIMAX METAL PRODUCTS C200E-125 Keyless Locking Assembly (C200E-125)
- TSUBAKI Power Lock(R), Dia 1.4375 In (PL1G)
- Climax Metal Products Keyless Bushings