Shop All Keyless Bushings
Climax Metal Products
C200E-193 Keyless Locking Assembly
Mfr # C200E-193
Zoro # G0210360
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C200
- For Shaft Dia. - Bushings 1 15/16 in
- Outside Dia. (In.) 3.15
- Overall Length 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C200E-193
- Zoro # G0210360
- UPC # 044861075432
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 15/16 in |
Outside Dia. (In.) | 3.15 |
Overall Length | 1.26 in |
Outside Dia. | 3.15 in |
Overall Length (mm) | 32 |
Overall Length (In.) | 1.26 |
Outside Dia. Tolerance | +0/-.002 in |
Bolt Size | M8 x 22 |
Shaft Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 1.938 |
For Bore Diameter | 1 15/16 in |
Outside Diameter | 3 9/64 in |
Outside Diameter Tolerance | +0/-.002 in |
Overall Width | 1.26 in |
Screw Thread Size | M8 x 22 |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 15/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 9/64 in, Overall Width 1.26 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 34,263.671 psi, Maximum Transmitted Torque 133 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Max. Flow - Air Treatment: 90 cfm (D18-04-FKG0B)
- ARO Valve, Alpha Series, A311SD-120-A (A311SD-120-A)
- AAON VFD 5HP 480VJ1000 YASKAWA (R75330)
- GREENLEE Wrench, Combo Ratchet 1 (0354-23)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- CLIMAX METAL PRODUCTS C200E-200 Keyless Locking Assembly (C200E-200)
- CLIMAX METAL PRODUCTS C123M-38x65 Metric Keyless Locking Assembly (C123M-38X65)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C405E-393 Keyless Locking Assembly (C405E-393)
- CLIMAX METAL PRODUCTS C405E-400 Keyless Locking Assembly (C405E-400)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.2500 In (6202320UP)
- Climax Metal Products Bushings