Shop All Keyless Bushings
Climax Metal Products
C200E-187 Keyless Locking Assembly
Mfr # C200E-187
Zoro # G0210379
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C200
- For Shaft Dia. - Bushings 1 7/8 in
- Outside Dia. (In.) 3.15
- Overall Length 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C200E-187
- Zoro # G0210379
- UPC # 044861075425
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 7/8 in |
Outside Dia. (In.) | 3.15 |
Overall Length | 1.26 in |
Overall Length (In.) | 1.26 |
Shaft Dia. (In.) | 1.875 |
Overall Length (mm) | 32 |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. | 3.15 in |
Bolt Size | M8 x 22 |
Outside Dia. Tolerance | +0/-.002 in |
Screw Thread Size | M8 x 22 |
Overall Width | 1.26 in |
Outside Diameter Tolerance | +0/-.002 in |
For Bore Diameter | 1 7/8 in |
Outside Diameter | 3 9/64 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 7/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 9/64 in, Overall Width 1.26 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 35,405.794 psi, Maximum Transmitted Torque 128 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, 303 SS (SP-10-SS)
- DAYTON B100 V-Belt, 103" Outside Length, 21/32" Top Width, 1 Ribs (5X480)
- PIX Belt, AX Cogged, 1/2 x 43 in. OC (AX41)
- PIX Belt, B/5L, 21/32 x 74 in. OC (B71/5L740)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- CLIMAX METAL PRODUCTS C801E-225 Single Nut Locking Assembly (C801E-225)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B302100)
- Climax Metal Products Keyless Bushings