Shop All Keyless Bushings
Climax Metal Products
C200E-175 Keyless Locking Assembly
Mfr # C200E-175
Zoro # G0210388
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C200
- For Shaft Dia. - Bushings 1 3/4 in
- Outside Dia. (In.) 2.953
- Overall Length 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C200E-175
- Zoro # G0210388
- UPC # 044861075944
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 3/4 in |
Outside Dia. (In.) | 2.953 |
Overall Length | 1.26 in |
Overall Length (In.) | 1.26 |
Shaft Dia. (In.) | 1.75 |
Bolt Size | M8 x 22 |
Outside Dia. Tolerance | +0/-.002 in |
Overall Length (mm) | 32 |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. | 2.953 in |
Outside Diameter | 2 15/16 in |
Screw Thread Size | M8 x 22 |
Outside Diameter Tolerance | +0/-.002 in |
For Bore Diameter | 1 3/4 in |
Overall Width | 1.26 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 3/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 15/16 in, Overall Width 1.26 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 37,934.779 psi, Maximum Transmitted Torque 120 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- TSUBAKI Connecting Roller Link, Curved, PK5 (50CUCL)
- LOC-LINE Acid Resist Swivel Nozzle 40, 1/4In, PK20 (46449)
- WILKERSON Air Pressure Regulator, 3/8" Pipe Size (R18-03-F000B)
- CLIMAX METAL PRODUCTS C405E-150 Keyless Locking Assembly (C405E-150)
- CLIMAX METAL PRODUCTS C193M-12 Metric Keyless Locking Assembly (C193M-12)
- CLIMAX METAL PRODUCTS C192E-100 Keyless Locking Assembly (C192E-100)
- CLIMAX METAL PRODUCTS C192M-18X38 Metric Keyless Locking Assembly (C192M-18X38)
- CLIMAX METAL PRODUCTS C192M-20X45 Metric Keyless Locking Assembly (C192M-20X45)
- CLIMAX METAL PRODUCTS C801E-225 Single Nut Locking Assembly (C801E-225)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 8 Bolt (B401020)
- Climax Metal Products Bushings