Shop All Keyless Bushings
Climax Metal Products
C200E-162 Keyless Locking Assembly
Mfr # C200E-162
Zoro # G0210406
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C200
- For Shaft Dia. - Bushings 1 5/8 in
- Outside Dia. (In.) 2.953
- Overall Length 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C200E-162
- Zoro # G0210406
- UPC # 044861075463
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 5/8 in |
Outside Dia. (In.) | 2.953 |
Overall Length | 1.26 in |
Overall Length (mm) | 32 |
Overall Length (In.) | 1.26 |
Bolt Size | M8 x 22 |
Shaft Dia. (In.) | 1.625 |
Outside Dia. | 2.953 in |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Diameter | 2 15/16 in |
Outside Diameter Tolerance | +0/-.002 in |
Screw Thread Size | M8 x 22 |
For Bore Diameter | 1 5/8 in |
Overall Width | 1.26 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 5/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 15/16 in, Overall Width 1.26 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 40,852.839 psi, Maximum Transmitted Torque 111 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX1600 Cogged V-Belt, 160" Outside Length, 5/8" Top Width, 1 Ribs (2L456)
- SOLBERG Filter Element, Paper, 2 Microns (484P)
- POWERDRIVE QD Bushing, Series SK, 28mm Bore (SK-28MM)
- VIBCO Pneumatic Vibrator, 5400 vpm (55-1S)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- CLIMAX METAL PRODUCTS C133E-168 Keyless Locking Assembly (C133E-168)
- CLIMAX METAL PRODUCTS C123E-243 Keyless Locking Assembly (C123E-243)
- CLIMAX METAL PRODUCTS C405M-70X110 Metric Keyless Locking Assembly (C405M-70X110)
- CLIMAX METAL PRODUCTS C123M-60x90 Metric Keyless Locking Assembly (C123M-60X90)
- CLIMAX METAL PRODUCTS C733M-75 Metric Shrink Disc Standard Duty (C733M-75)
- FENNER DRIVES Keyless Bushing, Dia 5/8 In (6202115)
- Climax Metal Products Bushings