Shop All Keyless Bushings
Climax Metal Products
C200E-150 Keyless Locking Assembly
Mfr # C200E-150
Zoro # G0210415
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C200
- For Shaft Dia. - Bushings 1 1/2 in
- Outside Dia. (In.) 2.559
- Overall Length 1.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C200E-150
- Zoro # G0210415
- UPC # 044861075791
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/2 in |
Outside Dia. (In.) | 2.559 |
Overall Length | 1.024 in |
Outside Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 1.024 |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (mm) | 26 |
Shaft Dia. (In.) | 1.5 |
Bolt Size | M6 x 18 |
Outside Dia. | 2.559 in |
Screw Thread Size | M6 x 18 |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 2 35/64 in |
For Bore Diameter | 1 1/2 in |
Overall Width | 1.024 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 1/2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 35/64 in, Overall Width 1.024 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 32,990.946 psi, Maximum Transmitted Torque 65 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSTA Elastomeric Tensioner, 50 mm Arm Width (06011004)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 108" (BX108)
- SPEEDAIRE Clamp, Speed (4ZK35)
- INTERSTATE PNEUMATICS 3/8 Inch - 24 UNF Male x 1/4 Inch Hose Barb Connector for Inflator Whips, PK 6 (FMS64T-D6)
- CLIMAX METAL PRODUCTS C405E-300 Keyless Locking Assembly (C405E-300)
- CLIMAX METAL PRODUCTS C192M-19X38 Metric Keyless Locking Assembly (C192M-19X38)
- CLIMAX METAL PRODUCTS C133M-75x115 Metric Keyless Locking Assembly (C133M-75X115)
- CLIMAX METAL PRODUCTS C801E-225 Single Nut Locking Assembly (C801E-225)
- CLIMAX METAL PRODUCTS C733M-90 Metric Shrink Disc Standard Duty (C733M-90)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- Climax Metal Products Keyless Bushings