Shop All Keyless Bushings
Climax Metal Products
C200E-118 Keyless Locking Assembly
Mfr # C200E-118
Zoro # G0210458
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C200
- For Shaft Dia. - Bushings 1 3/16 in
- Outside Dia. (In.) 2.159
- Overall Length 1.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C200E-118
- Zoro # G0210458
- UPC # 044861075678
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 3/16 in |
Outside Dia. (In.) | 2.159 |
Overall Length | 1.024 in |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 1.024 |
Outside Dia. | 2.159 in |
Outside Dia. Tolerance | +0/-.002 in |
Bolt Size | M6 x 18 |
Overall Length (mm) | 26 |
Shaft Dia. (In.) | 1.188 |
Overall Width | 1.024 in |
For Bore Diameter | 1 3/16 in |
Screw Thread Size | M6 x 18 |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 2 5/32 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 3/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 5/32 in, Overall Width 1.024 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 29,766.267 psi, Maximum Transmitted Torque 37 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 4 In Bore, 10 In Stroke (218-361)
- NORGREN Regulator (R17-B00-RGLA)
- CONTINENTAL CONTITECH A30 Wrapped V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (A30)
- TRITAN Insert Ball Brng, SA, 1-7/16 dia, 5777.59lb (SA207-23G)
- CLIMAX METAL PRODUCTS C192M-20X45 Metric Keyless Locking Assembly (C192M-20X45)
- CLIMAX METAL PRODUCTS C801M-019 Metric Single Nut Locking Assembly (C801M-019)
- CLIMAX METAL PRODUCTS C405M-30X55 Metric Keyless Locking Assembly (C405M-30X55)
- CLIMAX METAL PRODUCTS C733M-75 Metric Shrink Disc Standard Duty (C733M-75)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- CLIMAX METAL PRODUCTS C192M-17X38 Metric Keyless Locking Assembly (C192M-17X38)
- CLIMAX METAL PRODUCTS C123M-30x55 Metric Keyless Locking Assembly (C123M-30X55)
- Climax Metal Products Keyless Bushings