Shop All Keyless Bushings
Climax Metal Products
C200E-112 Keyless Locking Assembly
Mfr # C200E-112
Zoro # G0210467
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C200
- For Shaft Dia. - Bushings 1 1/8 in
- Outside Dia. (In.) 2.165
- Overall Length 1.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C200E-112
- Zoro # G0210467
- UPC # 044861075197
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/8 in |
Outside Dia. (In.) | 2.165 |
Overall Length | 1.024 in |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 1.125 |
Overall Length (In.) | 1.024 |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (mm) | 26 |
Outside Dia. | 2.165 in |
Bolt Size | M6 x 18 |
Overall Width | 1.024 in |
For Bore Diameter | 1 1/8 in |
Outside Diameter | 2 5/32 in |
Outside Diameter Tolerance | +0/-.002 in |
Screw Thread Size | M6 x 18 |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 1/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 5/32 in, Overall Width 1.024 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 31,419.949 psi, Maximum Transmitted Torque 35 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Condensate Separator, 3/4 In NPT, 150 CFM (4GNL5)
- DAYTON AC Gearmotor, 13 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD91)
- BVA HYDRAULICS Gauge Pressure 4"Face Glycerin Filled 0- (GW4014)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 215, 3642M, Tefc, F1, N (EM3707)
- CLIMAX METAL PRODUCTS C200E-125 Keyless Locking Assembly (C200E-125)
- CLIMAX METAL PRODUCTS C133M-25x50 Metric Keyless Locking Assembly (C133M-25X50)
- CLIMAX METAL PRODUCTS C123M-30x55 Metric Keyless Locking Assembly (C123M-30X55)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- CLIMAX METAL PRODUCTS C801M-017 Metric Single Nut Locking Assembly (C801M-017)
- CLIMAX METAL PRODUCTS C405M-70X110 Metric Keyless Locking Assembly (C405M-70X110)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 5 Bolt (T301020)
- Climax Metal Products Keyless Bushings