Shop All Keyless Bushings
Climax Metal Products
C200E-075 Keyless Locking Assembly
Mfr # C200E-075
Zoro # G0210491
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C200
- For Shaft Dia. - Bushings 3/4 in
- Outside Dia. (In.) 1.85
- Overall Length 1.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C200E-075
- Zoro # G0210491
- UPC # 044861075951
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 3/4 in |
Outside Dia. (In.) | 1.85 |
Overall Length | 1.024 in |
Shaft Dia. (In.) | 0.75 |
Bolt Size | M6 x 18 |
Outside Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 1.024 |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. | 1.85 in |
Overall Length (mm) | 26 |
For Bore Diameter | 3/4 in |
Outside Diameter | 1 27/32 in |
Outside Diameter Tolerance | +0/-.002 in |
Screw Thread Size | M6 x 18 |
Overall Width | 1.024 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 3/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 27/32 in, Overall Width 1.024 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 37,703.939 psi, Maximum Transmitted Torque 19 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Dryer, Membrane, 1 CFM, 1/4 In (AD0010-35)
- BESTORQ Aftermarket Ariens / Gravely 991066 ZT2552 (Hydro) Zero Turn Mower Replacement Belt, A65LG (A65LG)
- DEUBLIN Union 5/8-18 Unf RH .655 Plt (1116-090-064)
- MILTON INDUSTRIES HOSE END 1/4" reusable (MI615)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C405E-300 Keyless Locking Assembly (C405E-300)
- CLIMAX METAL PRODUCTS C405E-193 Keyless Locking Assembly (C405E-193)
- CLIMAX METAL PRODUCTS C192E-100 Keyless Locking Assembly (C192E-100)
- CLIMAX METAL PRODUCTS C405E-393 Keyless Locking Assembly (C405E-393)
- Climax Metal Products Bushings