Shop All Keyless Bushings
Climax Metal Products
C193M-30 Metric Keyless Locking Assembly
Mfr # C193M-30
Zoro # G0210546
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C193
- For Shaft Dia. - Bushings 30 mm
- Outside Dia. (In.) 1.938
- Overall Length 33 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C193M-30
- Zoro # G0210546
- UPC # 044861046838
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 30 mm |
Outside Dia. (In.) | 1.938 |
Overall Length | 33 mm |
Shaft Dia. (mm) | 30 |
Overall Length (In.) | 1.299 |
Outside Dia. Tolerance | +0/-.002 in |
Outside Dia. | 1.938 in |
Shaft Dia. (In.) | 1.181 |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (mm) | 33 |
Bolt Size | M5 x 18 |
Outside Diameter | 1 15/16 in |
Screw Thread Size | M5 x 18 |
Overall Width | 33 mm |
Outside Diameter Tolerance | +0/-.002 in |
For Bore Diameter | 30 mm |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 30 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 15/16 in, Overall Width 33 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 29,527.344 psi, Maximum Transmitted Torque 433 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 1.5in ID, Nitrile Rubber (IN38.169.859.52TC)
- TSUBAKI Clevis Connector, Leaf (BL823CL)
- WILKERSON Air Regulator, 1/2 In NPT, 195 cfm, 300 psi (R21-04-000)
- DAYTON MTR, CS/CR, ODP, 1/2 HP, 1725, 56, EFF 76.2 (30PT62)
- CLIMAX METAL PRODUCTS C405E-225 Keyless Locking Assembly (C405E-225)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- CLIMAX METAL PRODUCTS C801M-017 Metric Single Nut Locking Assembly (C801M-017)
- CLIMAX METAL PRODUCTS C192M-19X38 Metric Keyless Locking Assembly (C192M-19X38)
- CLIMAX METAL PRODUCTS C123M-38x65 Metric Keyless Locking Assembly (C123M-38X65)
- CLIMAX METAL PRODUCTS C192E-100 Keyless Locking Assembly (C192E-100)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.5000 In (6410050)
- Climax Metal Products Bushings