Shop All Keyless Bushings
Climax Metal Products
C193E-118 Keyless Locking Assembly
Mfr # C193E-118
Zoro # G0210695
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C193
- For Shaft Dia. - Bushings 1 3/16 in
- Outside Dia. (In.) 1.938
- Overall Length 1.299 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C193E-118
- Zoro # G0210695
- UPC # 044861046630
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 3/16 in |
Outside Dia. (In.) | 1.938 |
Overall Length | 1.299 in |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 1.188 |
Overall Length (mm) | 33 |
Outside Dia. | 1.938 in |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 1.299 |
Bolt Size | M5 x 18 |
Outside Diameter | 1 15/16 in |
Screw Thread Size | M5 x 18 |
Outside Diameter Tolerance | +0/-.002 in |
For Bore Diameter | 1 3/16 in |
Overall Width | 1.299 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 3/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 15/16 in, Overall Width 1.299 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 29,368.266 psi, Maximum Transmitted Torque 435 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Alum Ext, 48 In. with Alum Nozzle (900LJE048AA)
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 6 In (M1-D024-0100-A06-LN)
- BRENNAN INDUSTRIES 12FJ-10MJ Straight Reducer (1Pc/Rigid), 2PK (2406-12-10)
- ZORO SELECT QD Bushing, Series SH, Bore 7/8 In (SH78)
- CLIMAX METAL PRODUCTS C405E-112 Keyless Locking Assembly (C405E-112)
- CLIMAX METAL PRODUCTS C200E-300 Keyless Locking Assembly (C200E-300)
- CLIMAX METAL PRODUCTS C801E-225 Single Nut Locking Assembly (C801E-225)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- CLIMAX METAL PRODUCTS C192E-175 Keyless Locking Assembly (C192E-175)
- CLIMAX METAL PRODUCTS C192M-20X45 Metric Keyless Locking Assembly (C192M-20X45)
- CLIMAX METAL PRODUCTS C193E-125 Keyless Locking Assembly (C193E-125)
- Climax Metal Products Bushings