Shop All Keyless Bushings
Climax Metal Products
C193E-112 Keyless Locking Assembly
Mfr # C193E-112
Zoro # G0210701
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C193
- For Shaft Dia. - Bushings 1 1/8 in
- Outside Dia. (In.) 1.875
- Overall Length 1.299 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C193E-112
- Zoro # G0210701
- UPC # 044861046623
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/8 in |
Outside Dia. (In.) | 1.875 |
Overall Length | 1.299 in |
Overall Length (In.) | 1.299 |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. | 1.875 in |
Bolt Size | M5 x 18 |
Shaft Dia. (In.) | 1.125 |
Overall Length (mm) | 33 |
Outside Dia. Tolerance | +0/-.002 in |
Overall Width | 1.299 in |
For Bore Diameter | 1 1/8 in |
Screw Thread Size | M5 x 18 |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 1 7/8 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 1/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 7/8 in, Overall Width 1.299 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 27,899.853 psi, Maximum Transmitted Torque 371 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Elbow, 90 Deg, 8mm, TubexFemale BSPT (KQ2LF08-03A)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X10X06)
- SKF SKF-6302RS, Single Row Ball Brgs, 6302RS (6302RS)
- PIX Belt, C, 7/8 x 199 in. OC (C195)
- CLIMAX METAL PRODUCTS C123M-30x55 Metric Keyless Locking Assembly (C123M-30X55)
- CLIMAX METAL PRODUCTS C405M-70X110 Metric Keyless Locking Assembly (C405M-70X110)
- CLIMAX METAL PRODUCTS C192M-20X45 Metric Keyless Locking Assembly (C192M-20X45)
- CLIMAX METAL PRODUCTS C192M-19X38 Metric Keyless Locking Assembly (C192M-19X38)
- CLIMAX METAL PRODUCTS C193E-125 Keyless Locking Assembly (C193E-125)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 8 Bolt (B302204)
- Climax Metal Products Keyless Bushings