Shop All Keyless Bushings
Climax Metal Products
C193E-062 Keyless Locking Assembly
Mfr # C193E-062
Zoro # G0210747
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C193
- For Shaft Dia. - Bushings 5/8 in
- Outside Dia. (In.) 1.188
- Overall Length 0.964 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C193E-062
- Zoro # G0210747
- UPC # 044861046586
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 5/8 in |
Outside Dia. (In.) | 1.188 |
Overall Length | 0.964 in |
Shaft Dia. (In.) | 0.625 |
Overall Length (mm) | 24.5 |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. Tolerance | +0/-.002 in |
Bolt Size | M4 x 14 |
Overall Length (In.) | 0.964 |
Outside Dia. | 1.188 in |
Overall Width | 0.964 in |
Screw Thread Size | M4 x 14 |
For Bore Diameter | 5/8 in |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 1 3/16 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 5/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 3/16 in, Overall Width 0.964 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 29,546.452 psi, Maximum Transmitted Torque 86 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (SP-6-F)
- CONTINENTAL Food Hose, 2" ID x 25 ft., White (FTH200-25-G)
- AEGIS Split Bearing Ring, Dia. 1-1/8 In (KIT SGR-1.125-1A4-UK)
- CLIMAX METAL PRODUCTS LC-025 Lightweight Set Screw Collar (LC-025)
- CLIMAX METAL PRODUCTS C192M-18X38 Metric Keyless Locking Assembly (C192M-18X38)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- CLIMAX METAL PRODUCTS C192E-175 Keyless Locking Assembly (C192E-175)
- CLIMAX METAL PRODUCTS C192E-143 Keyless Locking Assembly (C192E-143)
- CLIMAX METAL PRODUCTS C405E-225 Keyless Locking Assembly (C405E-225)
- CLIMAX METAL PRODUCTS C200E-200 Keyless Locking Assembly (C200E-200)
- Climax Metal Products Bushings