Shop All Keyless Bushings
Climax Metal Products
C193E-050 Keyless Locking Assembly
Mfr # C193E-050
Zoro # G0210756
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C193
- For Shaft Dia. - Bushings 1/2 in
- Outside Dia. (In.) 1.063
- Overall Length 0.807 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C193E-050
- Zoro # G0210756
- UPC # 044861046579
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1/2 in |
Outside Dia. (In.) | 1.063 |
Overall Length | 0.807 in |
Overall Length (In.) | 0.807 |
Shaft Dia. (In.) | 0.5 |
Outside Dia. | 1.063 in |
Bolt Size | M4 x 12 |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (mm) | 20.5 |
Outside Dia. Tolerance | +0/-.002 in |
Screw Thread Size | M4 x 12 |
Outside Diameter Tolerance | +0/-.002 in |
For Bore Diameter | 1/2 in |
Outside Diameter | 1 1/16 in |
Overall Width | 0.807 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1/2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 1/16 in, Overall Width 0.807 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 29,496.458 psi, Maximum Transmitted Torque 46 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator Single Belts, BP40 (BP40)
- BALDOR-RELIANCE Baldor-Reliance Motor JM3006, .33HP, 3450RPM, 3PH, 60HZ, 56J, 3410M, OPEN, F1 (JM3006)
- SMC Male Adapter, 1/8 in., TubexMNPT (KQ2H01-33AS)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-02-FKG0B)
- CLIMAX METAL PRODUCTS C733M-75 Metric Shrink Disc Standard Duty (C733M-75)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C405E-150 Keyless Locking Assembly (C405E-150)
- CLIMAX METAL PRODUCTS C123M-38x65 Metric Keyless Locking Assembly (C123M-38X65)
- CLIMAX METAL PRODUCTS C192M-20X45 Metric Keyless Locking Assembly (C192M-20X45)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- CLIMAX METAL PRODUCTS C405E-225 Keyless Locking Assembly (C405E-225)
- Climax Metal Products Bushings