Shop All Keyless Bushings
Climax Metal Products
C193E-031 Keyless Locking Assembly
Mfr # C193E-031
Zoro # G0210771
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C193
- For Shaft Dia. - Bushings 5/16 in
- Outside Dia. (In.) 0.875
- Overall Length 0.807 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C193E-031
- Zoro # G0210771
- UPC # 044861046555
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 5/16 in |
Outside Dia. (In.) | 0.875 |
Overall Length | 0.807 in |
Outside Dia. | 0.875 in |
Bolt Size | M4 x 12 |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 0.807 |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 0.313 |
Overall Length (mm) | 20.5 |
Outside Diameter Tolerance | +0/-.002 in |
Overall Width | 0.807 in |
Outside Diameter | 7/8 in |
For Bore Diameter | 5/16 in |
Screw Thread Size | M4 x 12 |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 5/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 7/8 in, Overall Width 0.807 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 35,395.75 psi, Maximum Transmitted Torque 21 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 15 HPD)
- ENERPAC NCB3241, NC3241 Nut Cutter Chisel Replacement (NCB3241)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D79E25GAV, Pressure Line, 25 micron (ZX-D79E25GAV)
- DAYTON HVAC Motor, 1/25 HP, 3000 rpm, 115V, 3.3 (71218134M)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- CLIMAX METAL PRODUCTS C200E-118 Keyless Locking Assembly (C200E-118)
- CLIMAX METAL PRODUCTS C405E-193 Keyless Locking Assembly (C405E-193)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- CLIMAX METAL PRODUCTS C133M-25x50 Metric Keyless Locking Assembly (C133M-25X50)
- CLIMAX METAL PRODUCTS C405E-225 Keyless Locking Assembly (C405E-225)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.5625 In (6410056)
- Climax Metal Products Bushings