Shop All Keyless Bushings
Climax Metal Products
C193E-025 Keyless Locking Assembly
Mfr # C193E-025
Zoro # G0210780
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C193
- For Shaft Dia. - Bushings 1/4 in
- Outside Dia. (In.) 0.813
- Overall Length 0.807 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C193E-025
- Zoro # G0210780
- UPC # 044861043530
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1/4 in |
Outside Dia. (In.) | 0.813 |
Overall Length | 0.807 in |
Outside Dia. | 0.813 in |
Bolt Size | M4 x 12 |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 0.25 |
Overall Length (In.) | 0.807 |
Overall Length (mm) | 20.5 |
For Bore Diameter | 1/4 in |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 13/16 in |
Screw Thread Size | M4 x 12 |
Overall Width | 0.807 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 13/16 in, Overall Width 0.807 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 39,820.219 psi, Maximum Transmitted Torque 15 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Hose Mender, 3/4 In. ID, Brass (4TT22)
- LEESON Washdown Motor, 1/4 HP, 56C Frame, 60 Hz (113649.00)
- LEESON AC Gearmotor, TEFC, 90RPM, 115VAC, 103 in-lb (M1145034.00)
- TRITAN Yoke Type Track Roller, Single Row Row Ball, 2 Rubber Seals, Crowned OD, 12mm Bore, 35mm OD, 10mm W (361201 2RS PRX)
- CLIMAX METAL PRODUCTS C405E-400 Keyless Locking Assembly (C405E-400)
- CLIMAX METAL PRODUCTS C801M-019 Metric Single Nut Locking Assembly (C801M-019)
- CLIMAX METAL PRODUCTS C123E-243 Keyless Locking Assembly (C123E-243)
- CLIMAX METAL PRODUCTS C200E-150 Keyless Locking Assembly (C200E-150)
- CLIMAX METAL PRODUCTS C405E-112 Keyless Locking Assembly (C405E-112)
- CLIMAX METAL PRODUCTS C200E-200 Keyless Locking Assembly (C200E-200)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.4375 In (6410044)
- Climax Metal Products Bushings