Shop All Keyless Bushings
Climax Metal Products
C192M-48X73 Metric Keyless Locking Assembly
Mfr # C192M-48X73
Zoro # G6585406
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 48 mm
- Overall Length 62.8 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192M-48X73
- Zoro # G6585406
- UPC # 044861060353
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 48 mm |
Overall Length | 62.8 mm |
Outside Dia. (mm) | 73 |
Overall Length (mm) | 62.8 |
Outside Dia. Tolerance | +/-0.003 |
Bolt Size | M6 x 20 |
Shaft Dia. (mm) | 48 |
Outside Dia. | 73 mm |
Shaft Dia. Tolerance | +/-0.003 |
For Bore Diameter | 48 mm |
Outside Diameter | 73 mm |
Overall Width | 62.8 mm |
Screw Thread Size | M6 x 20 |
Outside Diameter Tolerance | +/-0.003 |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 48 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 73 mm, Overall Width 62.8 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 4,040 psi, Maximum Transmitted Torque 10,338 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12" Saw Chain, 3/8", .050" (196519-6)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 3/4, PK3 (DPEF101212)
- DAYTON Motor Dual Run Cap, 80/7.5 MFD, 370V, Round (2MEG3)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 50SDS42 (50SDS42)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- CLIMAX METAL PRODUCTS C192E-100 Keyless Locking Assembly (C192E-100)
- CLIMAX METAL PRODUCTS C733M-140 Metric Shrink Disc Standard Duty (C733M-140)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C733M-75 Metric Shrink Disc Standard Duty (C733M-75)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 7 Bolt (B302200)
- Climax Metal Products Bushings