Shop All Keyless Bushings
Climax Metal Products
C192M-45X73 Metric Keyless Locking Assembly
Mfr # C192M-45X73
Zoro # G7064206
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 45 mm
- Overall Length 62.8 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192M-45X73
- Zoro # G7064206
- UPC # 044861060346
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 45 mm |
Overall Length | 62.8 mm |
Overall Length (mm) | 62.8 |
Shaft Dia. Tolerance | +/-0.003 |
Outside Dia. (mm) | 73 |
Outside Dia. Tolerance | +/-0.003 |
Bolt Size | M6 x 20 |
Outside Dia. | 73 mm |
Shaft Dia. (mm) | 45 |
Outside Diameter | 73 mm |
For Bore Diameter | 45 mm |
Screw Thread Size | M6 x 20 |
Overall Width | 62.8 mm |
Outside Diameter Tolerance | +/-0.003 |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 45 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 73 mm, Overall Width 62.8 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 4,040 psi, Maximum Transmitted Torque 9,692 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0131P00033S Fan Motor, Outdoor (0131P00033)
- TSUBAKI Chain Link, Single Strand, #160 (160 ROLLER LINK)
- ANTI-SEIZE TECHNOLOGY 14 oz Di-Electric Grease Cartridge Translucent (24314)
- CRC Chute Lubricant, Silicone, H2 No Food Contact, 11 Oz Aerosol Can (03204)
- CLIMAX METAL PRODUCTS C192M-19X38 Metric Keyless Locking Assembly (C192M-19X38)
- CLIMAX METAL PRODUCTS C123M-60x90 Metric Keyless Locking Assembly (C123M-60X90)
- CLIMAX METAL PRODUCTS C193M-12 Metric Keyless Locking Assembly (C193M-12)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- CLIMAX METAL PRODUCTS C801E-075 Single Nut Locking Assembly (C801E-075)
- CLIMAX METAL PRODUCTS C200E-125 Keyless Locking Assembly (C200E-125)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 5 Bolt (T301020)
- Climax Metal Products Keyless Bushings