Shop All Keyless Bushings
Climax Metal Products
C192M-42X67 Metric Keyless Locking Assembly
Mfr # C192M-42X67
Zoro # G7141662
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 42 mm
- Overall Length 54.8 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192M-42X67
- Zoro # G7141662
- UPC # 044861060339
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 42 mm |
Overall Length | 54.8 mm |
Shaft Dia. Tolerance | +/-0.003 |
Outside Dia. | 67 mm |
Outside Dia. (mm) | 67 |
Bolt Size | M6 x 20 |
Shaft Dia. (mm) | 42 |
Overall Length (mm) | 54.8 |
Outside Dia. Tolerance | +/-0.003 |
Outside Diameter Tolerance | +/-0.003 |
Screw Thread Size | M6 x 20 |
For Bore Diameter | 42 mm |
Outside Diameter | 67 mm |
Overall Width | 54.8 mm |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 42 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 67 mm, Overall Width 54.8 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 5,224 psi, Maximum Transmitted Torque 9,045 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX60 Cogged V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (6L243)
- D&D 20" Outside Length, 5/9" Top Width, 6 Ribs (200J6)
- MASTER PNEUMATIC PILOT REGULATOR 1/2 (PR100-4)
- TB WOODS G-Flex Grid Coupling, Hub, 1090T x 3" (1090T3)
- CLIMAX METAL PRODUCTS C405M-70X110 Metric Keyless Locking Assembly (C405M-70X110)
- CLIMAX METAL PRODUCTS C733M-80 Metric Shrink Disc Standard Duty (C733M-80)
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- CLIMAX METAL PRODUCTS C405E-300 Keyless Locking Assembly (C405E-300)
- CLIMAX METAL PRODUCTS C733M-140 Metric Shrink Disc Standard Duty (C733M-140)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.0000 In (6202240UP)
- Climax Metal Products Keyless Bushings