Shop All Keyless Bushings
Climax Metal Products
C192M-40X67 Metric Keyless Locking Assembly
Mfr # C192M-40X67
Zoro # G6980312
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 40 mm
- Overall Length 54.8 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192M-40X67
- Zoro # G6980312
- UPC # 044861060322
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 40 mm |
Overall Length | 54.8 mm |
Outside Dia. Tolerance | +/-0.003 |
Bolt Size | M6 x 20 |
Outside Dia. (mm) | 67 |
Overall Length (mm) | 54.8 |
Shaft Dia. (mm) | 40 |
Shaft Dia. Tolerance | +/-0.003 |
Outside Dia. | 67 mm |
For Bore Diameter | 40 mm |
Outside Diameter | 67 mm |
Overall Width | 54.8 mm |
Outside Diameter Tolerance | +/-0.003 |
Screw Thread Size | M6 x 20 |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 40 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 67 mm, Overall Width 54.8 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 5,224 psi, Maximum Transmitted Torque 8,621 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Silencer (52167)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, EA Series (PEAC6-6F)
- IGUS Flanged Bearing, 1/4 IDx1/4 In L, PK5 (MYI-04-04)
- CLIMAX METAL PRODUCTS C405M-70X110 Metric Keyless Locking Assembly (C405M-70X110)
- CLIMAX METAL PRODUCTS C801M-019 Metric Single Nut Locking Assembly (C801M-019)
- CLIMAX METAL PRODUCTS C133M-60x90 Metric Keyless Locking Assembly (C133M-60X90)
- CLIMAX METAL PRODUCTS C801E-075 Single Nut Locking Assembly (C801E-075)
- CLIMAX METAL PRODUCTS C733M-75 Metric Shrink Disc Standard Duty (C733M-75)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- Climax Metal Products Bushings