Shop All Keyless Bushings
Climax Metal Products
C192M-36X60.5 Metric Keyless Locking Assembly
Mfr # C192M-36X60.5
Zoro # G6762061
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 36 mm
- Overall Length 50 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192M-36X60.5
- Zoro # G6762061
- UPC # 044861060292
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 36 mm |
Overall Length | 50 mm |
Overall Length (mm) | 50 |
Outside Dia. | 60.5 mm |
Bolt Size | M6 x 20 |
Shaft Dia. (mm) | 36 |
Shaft Dia. Tolerance | +/-0.003 |
Outside Dia. Tolerance | +/-0.003 |
Outside Dia. (mm) | 60.5 |
Outside Diameter Tolerance | +/-0.003 |
Overall Width | 50 mm |
Screw Thread Size | M6 x 20 |
For Bore Diameter | 36 mm |
Outside Diameter | 60.5 mm |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 36 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 60.5 mm, Overall Width 50 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 6,517 psi, Maximum Transmitted Torque 7,753 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE All Weather, 1 gal. (PXCM018-0063)
- SUPCO Molded Cogged V Belt, BX133 (BX133)
- BROWNING 5 Groove Cast Iron Bushed Bore Multiple Variable Pitch Sheave - 5MVP80B94Q (5MVP80B94Q)
- TIMKEN Radial Bearing, Open, 40mm Bore (208W)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- CLIMAX METAL PRODUCTS C123M-35x60 Metric Keyless Locking Assembly (C123M-35X60)
- CLIMAX METAL PRODUCTS C133E-168 Keyless Locking Assembly (C133E-168)
- CLIMAX METAL PRODUCTS C123E-243 Keyless Locking Assembly (C123E-243)
- CLIMAX METAL PRODUCTS C133M-60x90 Metric Keyless Locking Assembly (C133M-60X90)
- CLIMAX METAL PRODUCTS C123M-60x90 Metric Keyless Locking Assembly (C123M-60X90)
- Climax Metal Products Keyless Bushings