Shop All Keyless Bushings
Climax Metal Products
C192M-35X60.5 Metric Keyless Locking Assembly
Mfr # C192M-35X60.5
Zoro # G7175192
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 35 mm
- Overall Length 50 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192M-35X60.5
- Zoro # G7175192
- UPC # 044861060285
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 35 mm |
Overall Length | 50 mm |
Overall Length (mm) | 50 |
Shaft Dia. Tolerance | +/-0.003 |
Outside Dia. (mm) | 60.5 |
Outside Dia. Tolerance | +/-0.003 |
Outside Dia. | 60.5 mm |
Shaft Dia. (mm) | 35 |
Bolt Size | M6 x 20 |
Screw Thread Size | M6 x 20 |
For Bore Diameter | 35 mm |
Outside Diameter Tolerance | +/-0.003 |
Outside Diameter | 60.5 mm |
Overall Width | 50 mm |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 35 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 60.5 mm, Overall Width 50 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 6,517 psi, Maximum Transmitted Torque 7,541 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88978-06-04)
- GATES Super HC Molded Notch Belts, 3VX385 (3VX385)
- GATES Truflex V-Belts, 2L190 (2L190)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20661 (16Z-677)
- CLIMAX METAL PRODUCTS C801M-040 Metric Single Nut Locking Assembly (C801M-040)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- CLIMAX METAL PRODUCTS C405E-393 Keyless Locking Assembly (C405E-393)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- CLIMAX METAL PRODUCTS C405E-112 Keyless Locking Assembly (C405E-112)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- FENNER DRIVES Keyless Bushing, Dia. 1.125 In., 6 Bolt (B602102)
- Climax Metal Products Bushings