Shop All Keyless Bushings
Climax Metal Products
C192M-34X60.5 Metric Keyless Locking Assembly
Mfr # C192M-34X60.5
Zoro # G6976015
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 34 mm
- Overall Length 50 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192M-34X60.5
- Zoro # G6976015
- UPC # 044861060278
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 34 mm |
Overall Length | 50 mm |
Outside Dia. Tolerance | +/-0.003 |
Bolt Size | M6 x 20 |
Shaft Dia. Tolerance | +/-0.003 |
Shaft Dia. (mm) | 34 |
Outside Dia. (mm) | 60.5 |
Overall Length (mm) | 50 |
Outside Dia. | 60.5 mm |
Overall Width | 50 mm |
Outside Diameter Tolerance | +/-0.003 |
Outside Diameter | 60.5 mm |
For Bore Diameter | 34 mm |
Screw Thread Size | M6 x 20 |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 34 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 60.5 mm, Overall Width 50 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 6,517 psi, Maximum Transmitted Torque 7,320 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces ASV 200204, Return Line, 10 micron, Outside-In (MF0062309)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2, 1/6 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2983)
- MIDWEST FASTENER 5/16" Ball Bearings 20PK (72847)
- SUPCO Molded Cogged V Belt, BX88 (BX88)
- CLIMAX METAL PRODUCTS C801E-225 Single Nut Locking Assembly (C801E-225)
- CLIMAX METAL PRODUCTS C192M-19X38 Metric Keyless Locking Assembly (C192M-19X38)
- CLIMAX METAL PRODUCTS C192E-143 Keyless Locking Assembly (C192E-143)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- CLIMAX METAL PRODUCTS C733M-75 Metric Shrink Disc Standard Duty (C733M-75)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 8 Bolt (B301035)
- Climax Metal Products Keyless Bushings