Shop All Keyless Bushings
Climax Metal Products
C192M-32X51 Metric Keyless Locking Assembly
Mfr # C192M-32X51
Zoro # G6396126
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 32 mm
- Overall Length 37.4 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C192M-32X51
- Zoro # G6396126
- UPC # 044861060261
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 32 mm |
Overall Length | 37.4 mm |
Outside Dia. | 51 mm |
Outside Dia. Tolerance | +/-0.003 |
Shaft Dia. (mm) | 32 |
Shaft Dia. Tolerance | +/-0.003 |
Overall Length (mm) | 37.4 |
Bolt Size | M6 x 20 |
Outside Dia. (mm) | 51 |
Overall Width | 37.4 mm |
Outside Diameter Tolerance | +/-0.003 |
Screw Thread Size | M6 x 20 |
For Bore Diameter | 32 mm |
Outside Diameter | 51 mm |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 32 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 51 mm, Overall Width 37.4 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 8,674 psi, Maximum Transmitted Torque 5,169 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Chain & Cable Fl., 4/7 Lb Jugs, Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol (L0135-007)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (1.50DPSR01.00)
- ENERPAC H9206S, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206S)
- CLIMAX METAL PRODUCTS C193M-20 Metric Keyless Locking Assembly (C193M-20)
- CLIMAX METAL PRODUCTS C192E-100 Keyless Locking Assembly (C192E-100)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- CLIMAX METAL PRODUCTS C133M-60x90 Metric Keyless Locking Assembly (C133M-60X90)
- CLIMAX METAL PRODUCTS C801M-040 Metric Single Nut Locking Assembly (C801M-040)
- CLIMAX METAL PRODUCTS C405E-193 Keyless Locking Assembly (C405E-193)
- Climax Metal Products Keyless Bushings