Shop All Keyless Bushings
Climax Metal Products
C192M-25X45 Metric Keyless Locking Assembly
Mfr # C192M-25X45
Zoro # G7196226
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 25 mm
- Overall Length 34.2 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192M-25X45
- Zoro # G7196226
- UPC # 044861060230
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 25 mm |
Overall Length | 34.2 mm |
Overall Length (mm) | 34.2 |
Outside Dia. (mm) | 45 |
Outside Dia. | 45 mm |
Shaft Dia. (mm) | 25 |
Outside Dia. Tolerance | +/-0.003 |
Shaft Dia. Tolerance | +/-0.003 |
Bolt Size | M6 x 20 |
For Bore Diameter | 25 mm |
Screw Thread Size | M6 x 20 |
Outside Diameter Tolerance | +/-0.003 |
Overall Width | 34.2 mm |
Outside Diameter | 45 mm |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 25 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 45 mm, Overall Width 34.2 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 9,373 psi, Maximum Transmitted Torque 3,363 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- SKF Single Row Ball Brgs, #6409 C3 (6409 C3)
- TRITAN Sprocket, 1-in. Pitch, 20 Hardened Teeth, 2-in. Finished Bore with Keyway & Set Screws (80BS20H X 2)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- CLIMAX METAL PRODUCTS C801M-019 Metric Single Nut Locking Assembly (C801M-019)
- CLIMAX METAL PRODUCTS C200E-150 Keyless Locking Assembly (C200E-150)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- CLIMAX METAL PRODUCTS C192M-19X38 Metric Keyless Locking Assembly (C192M-19X38)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 9 Bolt (B402100)
- Climax Metal Products Bushings